Zoro Homepage

STL025SC3DX030N = WDUALOBE

  • Mfr # 1589777-5

  • Zoro # G200979257


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Material
LCP (Liquid Crystal Polymer)
Overall Length
30 in
Type
Receptacle, Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589777-5
Zoro #
G200979257
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
30 in

Details

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Material
LCP (Liquid Crystal Polymer)
Type
Receptacle, Socket
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.