Zoro Homepage
This item is Discontinued.
Te Connectivity STM015C5Q = Thru-Hole 1-1589482-7

STM015C5Q = Thru-Hole (Discontinued)

  • Mfr # 1-1589482-7
  • Zoro # G201066635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1589482-7
Zoro #
G201066635
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.09 mm
Length
9.74 mm

Details

Item
PCB Mount Header
Includes
1.2 mm Captive Jackscrew
Finish
Nickel Plated
Material
Aluminum
Contact Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
15
Contact Type
Pin
Connection Material
Brass
Terminal Finish
Tin-Lead
Hole Center to Center
0.64 mm
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.