Zoro Homepage

STM015C6N = THRU-HOLE

  • Mfr # 1589481-3

  • Zoro # G101066995


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Includes
1 mm Captive Jackscrew
Height
3.2 mm
Length
9.74 mm
Finish
Nickel Plated
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589481-3
Zoro #
G101066995
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.2 mm
Length
9.74 mm

Details

Item
PCB Mount Header
Includes
1 mm Captive Jackscrew
Finish
Nickel Plated
Material
Aluminum
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Hole Center to Center
0.64 mm
Number of Rows
2
Number of Contacts
15
Connection Material
Brass
Contact Finish
Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.