Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STM015L2HN = SMT CONN 3-1589483-6

STM015L2HN = SMT CONN (Discontinued)

  • Mfr # 3-1589483-6
  • Zoro # G401064226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1589483-6
Zoro #
G401064226
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.74 mm
Height
3.2 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Aluminum
Finish
Nickel Plated
Number of Contacts
15
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Finish
Tin-Lead Plated
Terminal Finish
Tin-Lead
Contact Type
Socket
Hole Center to Center
0.64 mm
Connection Material
Beryllium Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.