
STM015M5SN = THRU-HOLE
Mfr # 6-1589488-7
Zoro # G801069135
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Screw
Height
7.82 mm
Finish
Nickel Plated
Length
9.74 mm
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1589488-7
Zoro #
G801069135
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7.82 mm
Length
9.74 mm
Hole Dia.
0.039 in
Details
Item
PCB Mount Receptacle
Includes
Mounting Screw
Finish
Nickel Plated
Material
Aluminum
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin-Lead Plated
Contact Type
Socket
Number of Rows
2
Terminal Finish
Tin-Lead
Number of Contacts
15
Hole Center to Center
0.64 mm
Connection Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.