Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STM015M9HN = THRU-HOLE

  • Mfr # 1589489-3

  • Zoro # G501067059


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screw
Height
3.2 mm
Finish
Nickel Plated
Material
Aluminum
Length
9.74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589489-3
Zoro #
G501067059
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.2 mm
Length
9.74 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Finish
Nickel Plated
Material
Aluminum
Features
Inverted Mating Face
Contact Finish
Tin-Lead Plated
Number of Contacts
15
Hole Center to Center
0.64 mm
Number of Rows
2
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Connection Material
Beryllium Copper
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.