Zoro Homepage
This item is Discontinued.
Te Connectivity STM02511500SCN = SOLDER CUP 1589054-9

STM02511500SCN = SOLDER CUP (Discontinued)

  • Mfr # 1589054-9
  • Zoro # G001066675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589054-9
Zoro #
G001066675
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin
Hole Dia.
0.039 in

Details

Item
Connector
Wire Range
30 AWG
Material
Aluminum
Finish
Nickel Plated
Terminal Type
Solder Cup
Number of Rows
2
Contact Finish
Gold Plated
Hole Center to Center
0.64 mm
Number of Contacts
25
Wire Type
Discrete
Connector Type
Receptacle
Terminal Finish
Gold Plated
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.