
STM037C6N = THRU-HOLE
Mfr # 1589481-5
Zoro # G701066999
product price: $686.99
/eaSold in multiples of 10 for $6,869.90
Free Shipping & Returns
Key Features
Includes
1 mm Captive Jackscrew
Height
3.2 mm
Length
16.73 mm
Material
Aluminum
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589481-5
Zoro #
G701066999
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3.2 mm
Length
16.73 mm
Details
Item
PCB Mount Header
Includes
1 mm Captive Jackscrew
Material
Aluminum
Finish
Nickel Plated
Number of Contacts
37
Number of Rows
2
Hole Center to Center
0.64 mm
Contact Finish
Tin-Lead Plated
Connection Material
Brass
Terminal Finish
Tin-Lead
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.