Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Str Plug  3.5mm  Green  LH  4 1986371-4

Str Plug 3.5mm Green LH 4 (Discontinued)

  • Mfr # 1986371-4
  • Zoro # G300946319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986371-4
Zoro #
G300946319
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Color
Green
Applies To
Wire/Cable
Screw Flange
Without
Contact Base Material
Phosphor Bronze
Screw Material
Brass
Connector Style
Plug
Screw Plating Material
Nickel
Interlock
Without
Centerline
3.5 mm [ .138 in ]
Mounting Angle
Vertical
Wire Entry Angle
Side
Current Rating (Max) (A)
11
Housing Material
PA 6.6
Side Stackable
Yes
Voltage (VAC)
300
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Rows
1
Contact Mating Area Plating Material
Tin
Block Type
None
Number of Positions
4
Screwless Terminal Block
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.