
Str Plug 3.81mm Green LH 9
Mfr # 1986375-9
Zoro # G700946544
product price: $11.79
/eaSold in multiples of 15 for $176.85
Key Features
Housing Material
PA 6.6
Current Rating (Max) (A)
11
Screw Plating Material
Nickel
Screw Material
Brass
Applies To
Wire/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986375-9
Zoro #
G700946544
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Housing Material
PA 6.6
Current Rating (Max) (A)
11
Screw Plating Material
Nickel
Screw Material
Brass
Applies To
Wire/Cable
Interlock
Without
Connector Style
Plug
Screwless Terminal Block
No
Side Stackable
Yes
Centerline
3.81 mm [ .1499 in ]
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Wire Entry Angle
Side
Screw Flange
Without
Number of Rows
1
Block Type
None
Number of Positions
9
Housing Color
Green
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Base Material
Phosphor Bronze
Voltage (VAC)
300
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.