Zoro Homepage
This item is Discontinued.
Te Connectivity Str Plug  3.81mm  Green  RH  1 1-1986374-0

Str Plug 3.81mm Green RH 1 (Discontinued)

  • Mfr # 1-1986374-0
  • Zoro # G400945526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986374-0
Zoro #
G400945526
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Color
Green
Housing Material
PA 6.6
Side Stackable
Yes
Applies To
Wire/Cable
Contact Base Material
Phosphor Bronze
Wire Entry Angle
Side
Number of Positions
10
Block Type
None
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Connector Style
Plug
Screw Flange
Without
Interlock
Without
Screwless Terminal Block
No
Current Rating (Max) (A)
11
Centerline
3.81 mm [ .1499 in ]
Mounting Angle
Vertical
Screw Material
Brass
Voltage (VAC)
300
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.