Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE LH 11P 3.50mm

  • Mfr # 1-1986693-1

  • Zoro # G900946146


product price: $13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Applies To
Printed Circuit Board
Threaded Flange
Without
Mounting Angle
Vertical
Centerline
3.5 mm [ .138 in ]
Number of Positions
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986693-1
Zoro #
G900946146
UPC #
-
Country of Origin
Italy

Details

Applies To
Printed Circuit Board
Threaded Flange
Without
Mounting Angle
Vertical
Centerline
3.5 mm [ .138 in ]
Number of Positions
11
Connector Style
Plug
Mating Angle
90° (Bottom)/ 270° (Top)
Shrouded
No
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Lever Color
Orange
Screw Flange
Without
Side Stackable
Yes
Voltage (VAC)
300
Block Type
Straight
Current Rating (Max) (A)
9, 11
Wire Entry Angle
Top
Contact Mating Area Plating Material
Tin over Copper Alloy
Screwless Terminal Block
Yes
Housing Material
Polyamide
Housing Color
Green
Interlock
Without
Contact Base Material
Copper Alloy
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.