Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE LH 12P  3.81mm 1-1986722-2

STR PLUG SPRING TYPE LH 12P 3.81mm (Discontinued)

  • Mfr # 1-1986722-2
  • Zoro # G900945606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986722-2
Zoro #
G900945606
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Number of Positions
12
Contact Base Material
Copper Alloy
Interlock
Without
Mounting Angle
Vertical
Threaded Flange
Without
Connector Style
Plug
Voltage (VAC)
300
Mating Angle
90° (Bottom)/ 270° (Top)
Current Rating (Max) (A)
9, 11
Centerline
3.81 mm [ .1499 in ]
Shrouded
No
Contact Mating Area Plating Material
Tin over Copper Alloy
Screw Flange
Without
Applies To
Printed Circuit Board
Wire Entry Angle
Top
Lever Color
Orange
Housing Material
Polyamide
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Block Type
Straight
Screwless Terminal Block
Yes
Side Stackable
Yes
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.