Zoro Homepage

STR PLUG SPRING TYPE LH 17P 3.50mm

  • Mfr # 1-1986693-7

  • Zoro # G000946299


product price: $21.95
/ea
Sold in multiples of 3 for $65.85

Key Features

Interlock
Without
Contact Base Material
Copper Alloy
Side Stackable
Yes
Voltage (VAC)
300
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986693-7
Zoro #
G000946299
UPC #
-
Country of Origin
Italy

Details

Interlock
Without
Contact Base Material
Copper Alloy
Side Stackable
Yes
Voltage (VAC)
300
Screw Flange
Without
Number of Rows
1
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Color
Green
Housing Material
Polyamide
Block Type
Straight
Centerline
3.5 mm [ .138 in ]
Mounting Angle
Vertical
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Entry Angle
Top
Contact Mating Area Plating Material
Tin over Copper Alloy
Number of Positions
17
Screwless Terminal Block
Yes
Connector Style
Plug
Lever Color
Orange
Shrouded
No
Threaded Flange
Without
Current Rating (Max) (A)
9, 11
Applies To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.