Zoro Homepage

STR PLUG SPRING TYPE LH 18P 3.81mm

  • Mfr # 1-1986722-8

  • Zoro # G100945437


product price: $25.25
/ea
Sold in multiples of 3 for $75.75

Key Features

Threaded Flange
Without
Applies To
Printed Circuit Board
Voltage (VAC)
300
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986722-8
Zoro #
G100945437
UPC #
-
Country of Origin
Italy

Details

Threaded Flange
Without
Applies To
Printed Circuit Board
Voltage (VAC)
300
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Housing Color
Green
Centerline
3.81 mm [ .1499 in ]
Number of Rows
1
Lever Color
Orange
Connector Style
Plug
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Block Type
Straight
Housing Material
Polyamide
Current Rating (Max) (A)
9, 11
Screwless Terminal Block
Yes
Screw Flange
Without
Side Stackable
Yes
Shrouded
No
Interlock
Without
Wire Entry Angle
Top
Mating Angle
90° (Bottom)/ 270° (Top)
Number of Positions
18
Contact Mating Area Plating Material
Tin over Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.