Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE LH 19P 3.50mm

  • Mfr # 1-1986693-9

  • Zoro # G800946376


product price: $24.85
/ea
Sold in multiples of 3 for $74.55

Key Features

Contact Mating Area Plating Material
Tin over Copper Alloy
Lever Color
Orange
Housing Material
Polyamide
Voltage (VAC)
300
Centerline
3.5 mm [ .138 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986693-9
Zoro #
G800946376
UPC #
-
Country of Origin
Italy

Details

Contact Mating Area Plating Material
Tin over Copper Alloy
Lever Color
Orange
Housing Material
Polyamide
Voltage (VAC)
300
Centerline
3.5 mm [ .138 in ]
Block Type
Straight
Number of Positions
19
Connector Style
Plug
Screw Flange
Without
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Color
Green
Threaded Flange
Without
Contact Base Material
Copper Alloy
Shrouded
No
Side Stackable
Yes
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Current Rating (Max) (A)
9, 11
Mounting Angle
Vertical
Screwless Terminal Block
Yes
Number of Rows
1
Wire Entry Angle
Top
Applies To
Printed Circuit Board
Interlock
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.