
STR PLUG SPRING TYPE LH 21P 3.50mm
Mfr # 2-1986693-1
Zoro # G100946144
product price: $49.79
/eaSold in multiples of 2 for $99.58
Key Features
Mounting Angle
Vertical
Centerline
3.5 mm [ .138 in ]
Connector Style
Plug
Housing Color
Green
Lever Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1986693-1
Zoro #
G100946144
UPC #
-
Country of Origin
Italy
Details
Mounting Angle
Vertical
Centerline
3.5 mm [ .138 in ]
Connector Style
Plug
Housing Color
Green
Lever Color
Orange
Shrouded
No
Number of Rows
1
Interlock
Without
Mating Angle
90° (Bottom)/ 270° (Top)
Threaded Flange
Without
Block Type
Straight
Housing Material
Polyamide
Current Rating (Max) (A)
9, 11
Contact Base Material
Copper Alloy
Number of Positions
21
Screwless Terminal Block
Yes
Side Stackable
Yes
Voltage (VAC)
300
Wire Entry Angle
Top
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screw Flange
Without
Applies To
Printed Circuit Board
Contact Mating Area Plating Material
Tin over Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.