
STR PLUG SPRING TYPE LH 24P 3.81mm
Mfr # 2-1986722-4
Zoro # G500946218
product price: $33.19
/eaSold in multiples of 2 for $66.38
Key Features
Current Rating (Max) (A)
9, 11
Screw Flange
Without
Mounting Angle
Vertical
Centerline
3.81 mm [ .1499 in ]
Applies To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1986722-4
Zoro #
G500946218
UPC #
-
Country of Origin
Italy
Details
Current Rating (Max) (A)
9, 11
Screw Flange
Without
Mounting Angle
Vertical
Centerline
3.81 mm [ .1499 in ]
Applies To
Printed Circuit Board
Side Stackable
Yes
Contact Mating Area Plating Material
Tin over Copper Alloy
Lever Color
Orange
Screwless Terminal Block
Yes
Block Type
Straight
Voltage (VAC)
300
Number of Rows
1
Housing Color
Green
Threaded Flange
Without
Contact Base Material
Copper Alloy
Connector Style
Plug
Interlock
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Positions
24
Wire Entry Angle
Top
Shrouded
No
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Material
Polyamide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.