Zoro Homepage

STR PLUG SPRING TYPE LH 25P 3.81mm

  • Mfr # 2-1986722-5

  • Zoro # G200946228


product price: $30.75
/ea
Sold in multiples of 2 for $61.50

Key Features

Interlock
Without
Housing Material
Polyamide
Mating Angle
90° (Bottom)/ 270° (Top)
Lever Color
Orange
Voltage (VAC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986722-5
Zoro #
G200946228
UPC #
-
Country of Origin
Italy

Details

Interlock
Without
Housing Material
Polyamide
Mating Angle
90° (Bottom)/ 270° (Top)
Lever Color
Orange
Voltage (VAC)
300
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Base Material
Copper Alloy
Side Stackable
Yes
Connector Style
Plug
Mounting Angle
Vertical
Threaded Flange
Without
Centerline
3.81 mm [ .1499 in ]
Current Rating (Max) (A)
9, 11
Applies To
Printed Circuit Board
Wire Entry Angle
Top
Number of Rows
1
Contact Mating Area Plating Material
Tin over Copper Alloy
Number of Positions
25
Housing Color
Green
Screw Flange
Without
Shrouded
No
Block Type
Straight
Screwless Terminal Block
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.