Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE LH 8P 3.81mm

  • Mfr # 1986722-8

  • Zoro # G000946473


product price: $10.15
/ea
Sold in multiples of 8 for $81.20

Key Features

Screw Flange
Without
Voltage (VAC)
300
Wire Entry Angle
Top
Number of Positions
8
Centerline
3.81 mm [ .1499 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986722-8
Zoro #
G000946473
UPC #
-
Country of Origin
Italy

Details

Screw Flange
Without
Voltage (VAC)
300
Wire Entry Angle
Top
Number of Positions
8
Centerline
3.81 mm [ .1499 in ]
Side Stackable
Yes
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mounting Angle
Vertical
Mating Angle
90° (Bottom)/ 270° (Top)
Current Rating (Max) (A)
9, 11
Housing Color
Green
Interlock
Without
Screwless Terminal Block
Yes
Applies To
Printed Circuit Board
Number of Rows
1
Contact Mating Area Plating Material
Tin over Copper Alloy
Lever Color
Orange
Contact Base Material
Copper Alloy
Threaded Flange
Without
Block Type
Straight
Connector Style
Plug
Housing Material
Polyamide
Shrouded
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.