
STR PLUG SPRING TYPE RH 11P 3.50mm
Mfr # 1-1986723-1
Zoro # G600945487
product price: $18.79
/eaSold in multiples of 500 for $9,395.00
Key Features
Shrouded
No
Contact Mating Area Plating Material
Tin over Copper Alloy
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Color
Green
Side Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1986723-1
Zoro #
G600945487
UPC #
-
Country of Origin
Italy
Details
Shrouded
No
Contact Mating Area Plating Material
Tin over Copper Alloy
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Color
Green
Side Stackable
No
Voltage (VAC)
300
Current Rating (Max) (A)
9, 11
Number of Rows
1
Connector Style
Plug
Wire Entry Angle
Top
Block Type
Straight
Centerline
3.5 mm [ .138 in ]
Screwless Terminal Block
Yes
Applies To
Printed Circuit Board
Threaded Flange
With
Number of Positions
11
Lever Color
Orange
Mounting Angle
Vertical
Housing Material
Polyamide
Contact Base Material
Copper Alloy
Screw Flange
With
Mating Angle
90° (Bottom)/ 270° (Top)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.