
STR PLUG SPRING TYPE RH 17P 3.50mm
Mfr # 1-1986692-7
Zoro # G800946215
product price: $19.19
/eaSold in multiples of 3 for $57.57
Key Features
Connector Style
Plug
Threaded Flange
Without
Screw Flange
Without
Current Rating (Max) (A)
9, 11
Wire Entry Angle
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1986692-7
Zoro #
G800946215
UPC #
-
Country of Origin
Italy
Dimensions
Contact Mating Area Plating Thickness (µm)
1 to 3
Details
Connector Style
Plug
Threaded Flange
Without
Screw Flange
Without
Current Rating (Max) (A)
9, 11
Wire Entry Angle
Top
Interlock
Without
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin over Copper Alloy
Shrouded
No
Number of Positions
17
Centerline
3.5 mm [ .138 in ]
Block Type
Straight
Screwless Terminal Block
Yes
Housing Color
Green
Number of Rows
1
Lever Color
Orange
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Material
Polyamide
Mating Angle
90° (Bottom)/ 270° (Top)
Voltage (VAC)
300
Side Stackable
Yes
Mounting Angle
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.