Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE RH 17P 3.50mm

  • Mfr # 1-1986723-7

  • Zoro # G000945766


product price: $24.79
/ea
Sold in multiples of 3 for $74.37

Key Features

Number of Positions
17
Current Rating (Max) (A)
9, 11
Threaded Flange
With
Housing Material
Polyamide
Centerline
3.5 mm [ .138 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986723-7
Zoro #
G000945766
UPC #
-
Country of Origin
Italy

Details

Number of Positions
17
Current Rating (Max) (A)
9, 11
Threaded Flange
With
Housing Material
Polyamide
Centerline
3.5 mm [ .138 in ]
Shrouded
No
Number of Rows
1
Contact Mating Area Plating Material
Tin over Copper Alloy
Mating Angle
90° (Bottom)/ 270° (Top)
Screwless Terminal Block
Yes
Mounting Angle
Vertical
Connector Style
Plug
Side Stackable
No
Contact Base Material
Copper Alloy
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Voltage (VAC)
300
Housing Color
Green
Wire Entry Angle
Top
Block Type
Straight
Lever Color
Orange
Screw Flange
With
Applies To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.