
STR PLUG SPRING TYPE RH 18P 3.50mm
Mfr # 1-1986692-8
Zoro # G900946207
product price: $22.99
/eaSold in multiples of 3 for $68.97
Key Features
Housing Material
Polyamide
Current Rating (Max) (A)
9, 11
Side Stackable
Yes
Mating Angle
90° (Bottom)/ 270° (Top)
Mounting Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1986692-8
Zoro #
G900946207
UPC #
-
Country of Origin
Italy
Dimensions
Contact Mating Area Plating Thickness (µm)
1 to 3
Details
Housing Material
Polyamide
Current Rating (Max) (A)
9, 11
Side Stackable
Yes
Mating Angle
90° (Bottom)/ 270° (Top)
Mounting Angle
Vertical
Number of Rows
1
Wire Entry Angle
Top
Contact Mating Area Plating Material
Tin over Copper Alloy
Screwless Terminal Block
Yes
Block Type
Straight
Centerline
3.5 mm [ .138 in ]
Shrouded
No
Threaded Flange
Without
Contact Base Material
Copper Alloy
Voltage (VAC)
300
Lever Color
Orange
Screw Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Interlock
Without
Housing Color
Green
Connector Style
Plug
Number of Positions
18
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.