Zoro Homepage

STR PLUG SPRING TYPE RH 19P 3.50mm

  • Mfr # 1-1986692-9

  • Zoro # G900946276


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Threaded Flange
Without
Mounting Angle
Vertical
Number of Rows
1
Current Rating (Max) (A)
9, 11
Lever Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986692-9
Zoro #
G900946276
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Threaded Flange
Without
Mounting Angle
Vertical
Number of Rows
1
Current Rating (Max) (A)
9, 11
Lever Color
Orange
Mating Angle
90° (Bottom)/ 270° (Top)
Contact Base Material
Copper Alloy
Screwless Terminal Block
Yes
Wire Entry Angle
Top
Centerline
3.5 mm [ .138 in ]
Connector Style
Plug
Contact Mating Area Plating Material
Tin over Copper Alloy
Side Stackable
Yes
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Block Type
Straight
Interlock
Without
Number of Positions
19
Shrouded
No
Housing Color
Green
Voltage (VAC)
300
Housing Material
Polyamide
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.