Zoro Homepage

STR PLUG SPRING TYPE RH 21P 3.50mm

  • Mfr # 2-1986723-1

  • Zoro # G800946444


product price: $52.99
/ea
Sold in multiples of 2 for $105.98

Key Features

Wire Entry Angle
Top
Applies To
Printed Circuit Board
Mating Angle
90° (Bottom)/ 270° (Top)
Contact Base Material
Copper Alloy
Housing Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986723-1
Zoro #
G800946444
UPC #
-
Country of Origin
Italy

Details

Wire Entry Angle
Top
Applies To
Printed Circuit Board
Mating Angle
90° (Bottom)/ 270° (Top)
Contact Base Material
Copper Alloy
Housing Material
Polyamide
Number of Positions
21
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin over Copper Alloy
Lever Color
Orange
Number of Rows
1
Voltage (VAC)
300
Block Type
Straight
Mounting Angle
Vertical
Current Rating (Max) (A)
9, 11
Shrouded
No
Housing Color
Green
Centerline
3.5 mm [ .138 in ]
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Threaded Flange
With
Connector Style
Plug
Screw Flange
With
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.