
STR PLUG SPRING TYPE RH 23P 3.50mm
Mfr # 2-1986723-3
Zoro # G100946397
product price: $30.89
/eaSold in multiples of 2 for $61.78
Key Features
Side Stackable
No
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Block Type
Straight
Housing Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1986723-3
Zoro #
G100946397
UPC #
-
Country of Origin
Italy
Details
Side Stackable
No
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Block Type
Straight
Housing Material
Polyamide
Applies To
Printed Circuit Board
Connector Style
Plug
Threaded Flange
With
Contact Base Material
Copper Alloy
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Color
Green
Shrouded
No
Lever Color
Orange
Current Rating (Max) (A)
9, 11
Mounting Angle
Vertical
Screw Flange
With
Voltage (VAC)
300
Screwless Terminal Block
Yes
Wire Entry Angle
Top
Number of Rows
1
Centerline
3.5 mm [ .138 in ]
Number of Positions
23
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.