Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE RH 25P 3.50mm

  • Mfr # 2-1986692-5

  • Zoro # G500946102


product price: $52.35
/ea
Sold in multiples of 2 for $104.70

Key Features

Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Threaded Flange
Without
Block Type
Straight
Mounting Angle
Vertical
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986692-5
Zoro #
G500946102
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Threaded Flange
Without
Block Type
Straight
Mounting Angle
Vertical
Number of Rows
1
Number of Positions
25
Housing Color
Green
Contact Base Material
Copper Alloy
Voltage (VAC)
300
Centerline
3.5 mm [ .138 in ]
Mating Angle
90° (Bottom)/ 270° (Top)
Interlock
Without
Screw Flange
Without
Wire Entry Angle
Top
Shrouded
No
Side Stackable
Yes
Housing Material
Polyamide
Lever Color
Orange
Connector Style
Plug
Contact Mating Area Plating Material
Tin over Copper Alloy
Screwless Terminal Block
Yes
Current Rating (Max) (A)
9, 11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.