Zoro Homepage

STR PLUG SPRING TYPE RH 25P 3.81mm

  • Mfr # 2-1986720-5

  • Zoro # G800946338


product price: $53.39
/ea
Sold in multiples of 100 for $5,339.00

Key Features

Voltage
300 VAC
Number of Rows
1
Interlock
Without
Block Type
Straight
Centerline (Pitch)
.1499 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986720-5
Zoro #
G800946338
UPC #
-
Country of Origin
Italy

Details

Voltage
300 VAC
Number of Rows
1
Interlock
Without
Block Type
Straight
Centerline (Pitch)
.1499 in
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Lever Color
Orange
Connector Style
Plug
Housing Material
Polyamide
Screw Flange
Without
Side Stackable
Yes
Number of Positions
25
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Color
Green
Contact Mating Area Plating Material
Tin over Copper Alloy
Current Rating (Max)
0.458333333333333, 0.375
Screwless Terminal Block
Yes
Connector & Contact Terminates To
Printed Circuit Board
Wire Range
30 to 14 AWG
Wire Entry Angle
Top
Threaded Flange
Without
Stacked Levels
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.