Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE RH 2P 3.50mm

  • Mfr # 1986692-2

  • Zoro # G100945796


product price: $2.15
/ea
Sold in multiples of 41 for $88.15

Key Features

Interlock
Without
Lever Color
Orange
Contact Base Material
Copper Alloy
Housing Material
Polyamide
Number of Positions
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986692-2
Zoro #
G100945796
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Interlock
Without
Lever Color
Orange
Contact Base Material
Copper Alloy
Housing Material
Polyamide
Number of Positions
2
Centerline
3.5 mm [ .138 in ]
Screwless Terminal Block
Yes
Side Stackable
Yes
Current Rating (Max) (A)
9, 11
Shrouded
No
Number of Rows
1
Mounting Angle
Vertical
Screw Flange
Without
Connector Style
Plug
Voltage (VAC)
300
Threaded Flange
Without
Block Type
Straight
Contact Mating Area Plating Material
Tin over Copper Alloy
Housing Color
Green
Wire Entry Angle
Top
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mating Angle
90° (Bottom)/ 270° (Top)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.