Zoro Homepage
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 2P  3.50mm 1986723-2

STR PLUG SPRING TYPE RH 2P 3.50mm (Discontinued)

  • Mfr # 1986723-2
  • Zoro # G000946497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986723-2
Zoro #
G000946497
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Number of Rows
1
Current Rating (Max) (A)
9, 11
Mounting Angle
Vertical
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Printed Circuit Board
Threaded Flange
With
Shrouded
No
Mating Angle
90° (Bottom)/ 270° (Top)
Number of Positions
2
Housing Material
Polyamide
Connector Style
Plug
Centerline
3.5 mm [ .138 in ]
Screw Flange
With
Side Stackable
No
Contact Base Material
Copper Alloy
Wire Entry Angle
Top
Lever Color
Orange
Voltage (VAC)
300
Screwless Terminal Block
Yes
Block Type
Straight
Contact Mating Area Plating Material
Tin over Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.