Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 3P  3.81mm 1986720-3

STR PLUG SPRING TYPE RH 3P 3.81mm (Discontinued)

  • Mfr # 1986720-3
  • Zoro # G800946482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986720-3
Zoro #
G800946482
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Voltage
300 VAC
Number of Rows
1
Contact Base Material
Copper Alloy
Lever Color
Orange
Connector Style
Plug
Block Type
Straight
Threaded Flange
Without
Mating Angle
90° (Bottom)/ 270° (Top)
Centerline (Pitch)
.1499 in
Screwless Terminal Block
Yes
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Polyamide
Wire Entry Angle
Top
Interlock
Without
Contact Mating Area Plating Material
Tin over Copper Alloy
Current Rating (Max)
0.458333333333333, 0.375
Screw Flange
Without
Mounting Angle
Vertical
Side Stackable
Yes
Wire Range
30 to 14 AWG
Number of Positions
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.