Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 6P  3.50mm 1986723-6

STR PLUG SPRING TYPE RH 6P 3.50mm (Discontinued)

  • Mfr # 1986723-6
  • Zoro # G100945826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986723-6
Zoro #
G100945826
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Current Rating (Max) (A)
9, 11
Applies To
Printed Circuit Board
Screwless Terminal Block
Yes
Connector Style
Plug
Housing Material
Polyamide
Screw Flange
With
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Centerline
3.5 mm [ .138 in ]
Number of Positions
6
Voltage (VAC)
300
Block Type
Straight
Mating Angle
90° (Bottom)/ 270° (Top)
Lever Color
Orange
Contact Base Material
Copper Alloy
Side Stackable
No
Number of Rows
1
Wire Entry Angle
Top
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin over Copper Alloy
Shrouded
No
Threaded Flange
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.