Zoro Homepage

Str Plug Spring Type Rh 8P 3.50Mm

  • Mfr # 1986692-8

  • Zoro # G905919107


product price: $9.35
/ea
Sold in multiples of 10 for $93.50

Key Features

Shrouded
No
Screwless Terminal Block
Yes
Block Type
Straight
Centerline
3.5 mm [ .138 in ]
Contact Mating Area Plating Thickness (µm)
1 to 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986692-8
Zoro #
G905919107
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Shrouded
No
Screwless Terminal Block
Yes
Block Type
Straight
Centerline
3.5 mm [ .138 in ]
Number of Positions
8
Number of Rows
1
Threaded Flange
Without
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Connector Style
Plug
Contact Mating Area Plating Material
Tin over Copper Alloy
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Wire Entry Angle
Top
Mating Angle
90° (Bottom)/ 270° (Top)
Lever Color
Orange
Current Rating (Max) (A)
9, 11
Screw Flange
Without
Voltage (VAC)
300
Housing Color
Green
Interlock
Without
Side Stackable
Yes
Housing Material
Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.