Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 9P  3.81mm 1986720-9

STR PLUG SPRING TYPE RH 9P 3.81mm (Discontinued)

  • Mfr # 1986720-9
  • Zoro # G600946477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986720-9
Zoro #
G600946477
UPC #
-
Country of Origin
Italy

Details

Voltage
300 VAC
Contact Mating Area Plating Material
Tin over Copper Alloy
Centerline (Pitch)
.1499 in
Lever Color
Orange
Housing Color
Green
Connector Style
Plug
Block Type
Straight
Number of Rows
1
Wire Entry Angle
Top
Contact Base Material
Copper Alloy
Wire Range
30 to 14 AWG
Mounting Angle
Vertical
Housing Material
Polyamide
Current Rating (Max)
0.458333333333333, 0.375
Side Stackable
Yes
Screwless Terminal Block
Yes
Interlock
Without
Screw Flange
Without
Threaded Flange
Without
Number of Positions
9
Connector & Contact Terminates To
Printed Circuit Board
Mating Angle
90° (Bottom)/ 270° (Top)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.