Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE RH. FL 2P 3.81

  • Mfr # 1986724-2

  • Zoro # G000945797


product price: $5.69
/ea
Sold in multiples of 20 for $113.80

Key Features

Wire Entry Angle
Top
Housing Color
Green
Number of Rows
1
Applies To
Wire/Cable
Contact Mating Area Plating Thickness (µm)
1 to 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986724-2
Zoro #
G000945797
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3
Screw Size
M2.5

Details

Wire Entry Angle
Top
Housing Color
Green
Number of Rows
1
Applies To
Wire/Cable
Threaded Flange
With
Centerline
3.81 mm [ .1499 in ]
Mounting Angle
Vertical
Screw Material
Brass
Contact Base Material
Copper Alloy
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin
Screw Flange
With
Mating Angle
90° (Bottom)/ 270° (Top)
Block Type
Straight
Number of Positions
2
Voltage (VAC)
300
Screwless Terminal Block
Yes
Lever Color
Orange
Shrouded
No
Connector Style
Plug
Side Stackable
No
Housing Material
Polyamide - GF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.