Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Str Side Wire Entry 5.0mm HT Blue

  • Mfr # 1776491-2

  • Zoro # G401034045


product price: $0.60
/ea
Sold in multiples of 7200 for $4,320.00

Key Features

Voltage
250 VAC
Wire Range
22 to 14 AWG
Contact Mating Area Plating Material
Tin
Interlock
With
PCB Tail Length
.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776491-2
Zoro #
G401034045
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.138 in

Details

Voltage
250 VAC
Wire Range
22 to 14 AWG
Contact Mating Area Plating Material
Tin
Interlock
With
Number of Rows
1
Side Stackable
No
Screwless Terminal Block
No
Housing Color
Blue
Contact Base Material
Brass
Housing Material
NY - FR15
Stacked Levels
Without
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
10A
Connector Style
Receptacle
Screw Flange
Without
Screw Material
Steel
Wire Entry Angle
Side
Number of Positions
2
Contact Mount
Through Hole
Mounting Angle
Vertical
Closed End
Without
Centerline (Pitch)
.197 in
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.