Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STRADA MESA HD HF 024 000 06 SN Y 23 7-2180760-3

STRADA MESA HD HF 024 000 06 SN Y 23 (Discontinued)

  • Mfr # 7-2180760-3
  • Zoro # G501069497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-2180760-3
Zoro #
G501069497
UPC #
-
Country of Origin
China

Dimensions

Height
22.8 mm
Contact Plating Thickness
0.076 µm

Details

Item
PCB Mount Header
Max. Voltage
6V DC; 250V AC
Max. Temp.
85°C
Application
Power, Signal
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Current Rating
1.5 A
Terminal Type
Through Hole - Press-Fit
Number of Rows
83
Hole Center to Center
3.04 mm; 6.09 mm; 5.58 mm; 1.27 mm
Contact Finish
Gold Flash
Number of Contacts
6
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.