
STRAIGHT HEATSHRINK SCREEN ADAPTER
Mfr # Y5015-000000077974
Zoro # G800976564
product price: $35.39
/eaSold in multiples of 3 for $106.17
Key Features
Connector & Contact Terminates To
Wire & Cable
Connector Color
Black
Operating Temperature Range
-55 “ 125 °C
Shell Size
36
Product Type
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y5015-000000077974
Zoro #
G800976564
UPC #
-
Country of Origin
United Kingdom
Dimensions
Shell Size
36
Details
Connector & Contact Terminates To
Wire & Cable
Connector Color
Black
Operating Temperature Range
-55 “ 125 °C
Product Type
Accessory
Adapter Type
Straight
Circuit Application
Power & Signal
Connector System
Cable-to-Cable
Accessory Type
Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.