Zoro Homepage

STRAP SCREW MD FLATBASE NEMA

  • Mfr # 1546143-1

  • Zoro # G001034476


product price: $8.19
/ea
Sold in multiples of 15 for $122.85

Key Features

Contact Current Rating (Max)
35 A
Modular Terminal Block Product Type
Screw Terminal Block
Screw Size
6-32 Binding Head
Centerline (Pitch)
.375 in
Contact Plating Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546143-1
Zoro #
G001034476
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
6-32 Binding Head
Wire Size
18 to 8 AWG

Details

Contact Current Rating (Max)
35 A
Modular Terminal Block Product Type
Screw Terminal Block
Centerline (Pitch)
.375 in
Contact Plating Material
Zinc
Voltage Rating
600 VAC
Temperature (Max)
150 °C
Screw Base Material
Steel
Screw Plating Material
Zinc
Contact Base Material
Copper Alloy
Contact Configuration
Strap Screw
UL Flammability Rating
UL 94V-0
Block Type
Flat Base
Tightening Torque
12 in-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.