Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Strip Terminal Block, 10A, 2Mm2, 1 Row(S), 1 Deck(S) 1776244-4

Strip Terminal Block, 10A, 2Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1776244-4
  • Zoro # G405911328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776244-4
Zoro #
G405911328
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.138 in

Details

Housing Color
Blue
Voltage
300 VAC
Screw Material
Steel
Block Type
None
Current Rating (Max)
10A
Contact Base Material
Brass
Header Type
Header Only
Wire Protection
With
Housing Material
NY - FR15
Side Stackable
Yes
Closed End
Without
Centerline (Pitch)
.197 in
Operating Temperature Range
-67 to 221°F
Screw Flange
Without
Mounting Angle
Vertical
Screw Plating Material
Zinc Chromate
Connector & Contact Terminates To
Printed Circuit Board
Screwless Terminal Block
No
Stacked Levels
Without
Connector Style
Header
Circuit Application
Power & Signal
Connector System
Wire-to-Board
Wire Entry Angle
Side
Number of Positions
4
Contact Mount
Through Hole
Contact Current Rating (Max)
10A
Wire Range
22 to 14 AWG
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount
Profile
Low
Interlock
With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.