Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Strip Terminal Block, 15A, 3Mm2, 1 Row(S), 1 Deck(S) 1-284041-1

Strip Terminal Block, 15A, 3Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 1-284041-1
  • Zoro # G005797698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284041-1
Zoro #
G005797698
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Green
Housing Material
PA 6.6
Contact Mating Area Plating Material
Tin
Block Type
None
Mounting Angle
Vertical
Number of Positions
11
Interlock
Without
Screwless Terminal Block
No
Wire Entry Angle
Side
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Centerline
5.08 mm [ .2 in ]
Current Rating (Max) (A)
15
Screw Material
Brass
Stacked Levels
Without
Screw Plating Material
Nickel
Contact Base Material
Phosphor Bronze
Number of Rows
1
Voltage (VAC)
300
Side Stackable
Yes
Connector Style
Plug
Applies To
Wire/Cable
Screw Flange
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.