Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Strip Terminal Block, 15A, 3Mm2, 1 Row(S), 1 Deck(S) 284047-6

Strip Terminal Block, 15A, 3Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 284047-6
  • Zoro # G805798239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284047-6
Zoro #
G805798239
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Green
Contact Mating Area Plating Material
Tin
Applies To
Wire/Cable
Number of Rows
1
Centerline
5.08 mm [ .2 in ]
Screwless Terminal Block
No
Screw Plating Material
Nickel
Wire Entry Angle
Side
Interlock
Without
Housing Material
PA 6.6
Number of Positions
6
Mounting Angle
Vertical
Screw Flange
Without
Current Rating (Max) (A)
15
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Block Type
None
Connector Style
Plug
Screw Material
Brass
Contact Base Material
Phosphor Bronze
Voltage (VAC)
300
Stacked Levels
Without
Side Stackable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.