Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Strip Terminal Block, 15A, 3Mm2, 1 Row(S), 1 Deck(S) 796638-3

Strip Terminal Block, 15A, 3Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 796638-3
  • Zoro # G905798214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796638-3
Zoro #
G905798214
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
6 to 7
PCB Tail Length
3.5 mm [ .138 in ]

Details

Housing Color
Green
Connector Style
Header
Interlock
Without
Mating Angle
90°
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
Shrouded
Yes
Centerline
5.08 mm [ .2 in ]
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
15
Threaded Flange
Without
Number of Positions
3
Voltage (VAC)
300
Screwless Terminal Block
No
Side Stackable
No
Closed End
With
Block Type
None
Applies To
Printed Circuit Board
Number of Rows
1
Contact Mount
Through Hole
Contact Base Material
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.