
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271280-1
Zoro #
G101033744
UPC #
-
Country of Origin
China
Details
Item
Connector
Type
Connector
Color
Black
Max. Voltage
380V AC
Maximum Voltage
380 V AC
Number of Ports
6
Material
PBT
Contact Type
Pin
Number of Contacts
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.