
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226537-2
Zoro #
G001033707
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Mating Area Plating Thickness
30 µin
Details
For Use With
Pin
Mating Contact Retention
Without
Connector & Contact Terminates To
Wire & Cable
Cable Type
RG 178A, RG 178, RG 196DB, RG 178B, RG 196, RG 196A
Circuit Application
Power & Signal
Connector Type
Coaxial Contacts
Product Type
Contact
Center Contact Material
Beryllium Copper
Center Contact Plating Material
Gold
Connector Mounting Type
Cable Mount
Dielectric Material
TPX
PCB Mount Orientation
Straight
Connector System
Cable-to-Cable
Contact Type
Pin
Impedance Options
Non-Matched
Body Style
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.