Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SW 360. 6x6. 4.5. Sn 2198265-2

SW 360. 6x6. 4.5. Sn (Discontinued)

  • Mfr # 2198265-2
  • Zoro # G301068737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2198265-2
Zoro #
G301068737
UPC #
-
Country of Origin
China

Dimensions

Length
1.05 in
Width
1.1 in
Height
1.05 in
Hole Dia.
0.344 mm

Details

Item
Connector
Max. Voltage
80V AC
Max. Temp.
85°C
Application
Signal
Standards
UL
Color
Black
Material
Liquid Crystal Polymer
Number of Rows
6
Number of Contacts
72
Contact Type
Socket
Current Rating
0.5 A
Hole Center to Center
4.5 mm
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.