Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SW. HDR. 6x6. Thick. Sn 2180826-2

SW. HDR. 6x6. Thick. Sn (Discontinued)

  • Mfr # 2180826-2
  • Zoro # G400940132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180826-2
Zoro #
G400940132
UPC #
-
Country of Origin
China

Dimensions

Width
0.84 in
Height
11.3 mm
Length
27.4 mm
Hole Dia.
0.344 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
80V AC
Maximum Voltage
80 V AC
Application
Signal
Current
0.5 A
Standards
UL
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Hole Center to Center
4.5 mm
Connector Type
Header
Material
Liquid Crystal Polymer
Max. Temp.
85°C
Contact Finish
Gold Plated
Number of Contacts
72
Contact Type
Pin
Number of Rows
6
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.