Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SW PIR RECT  100OHM  9X6SP 2187194-1

SW PIR RECT 100OHM 9X6SP (Discontinued)

  • Mfr # 2187194-1
  • Zoro # G701067613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2187194-1
Zoro #
G701067613
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Voltage
80V AC
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Liquid Crystal Polymer
Hole Center to Center
3.9 mm
Number of Rows
8
Flammability Rating
UL 94 V-0
Number of Contacts
96
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Current Rating
0.4 A
Connection Material
Copper Alloy
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.