Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SW PIR VERT RECEPT  100OHM  12X6  15MM 2187626-1

SW PIR VERT RECEPT 100OHM 12X6 15MM (Discontinued)

  • Mfr # 2187626-1
  • Zoro # G101067732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2187626-1
Zoro #
G101067732
UPC #
-
Country of Origin
China

Details

Item
PCB Mount Receptacle
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.5 mm
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.